400 Pieces M4x12x1.0 Grade A Flat Fender Washers Zinc, 400PK

  • Mfr # M4X12FW2Z-400

  • Zoro # G814499042


product price:  $9.65
/pk 400, $0.02/ea

Key Features

Finish
Zinc Plated
For Screw Size
M4
Outside Diameter
12 mm
Minimum Thickness
1 mm
Inside Diameter
4.48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4X12FW2Z-400
Zoro #
G814499042
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M4
Outside Diameter
12 mm
Minimum Thickness
1 mm
Inside Diameter
4.48 mm

Details

Finish
Zinc Plated
Washer Material Grade
Grade A

Description

Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.