5 Pieces #10 Micro Worm Gear Hose Clamp 304 Stainless w/ 1/4in Slotted Screw, 5PK

  • Mfr # 10WGHCMICRO304-5

  • Zoro # G514480326


product price:  $8.79
/pk 5, $1.76/ea

Key Features

Clamp Type
Mirco
Hose Clamp Screw Material
18-8 Stainless Steel
Material
18-8 Stainless Steel
Thickness
5/16 in
Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10WGHCMICRO304-5
Zoro #
G514480326
UPC #
681702230317
Country of Origin
Multiple

Dimensions

Thickness
5/16 in
Screw Size
#10

Details

Clamp Type
Mirco
Hose Clamp Screw Material
18-8 Stainless Steel
Material
18-8 Stainless Steel

Description

A Hose Clamp is a device designed to secure a hose over a fitting, such as a spigot or barb. By clamping the hose down, it prevents the fluid in the hose from leaking at the connection. Hose clamps are used in a variety of industries to secure the transportation of products, liquids, gases, and chemicals.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.