
5 Pieces 1/4in-28 Zerks Grease Fitting 90 Degree Hydraulic Brass, 5PK
Mfr # 25GF-BRASS-90DEGREE-5
Zoro # G414481300
product price:Â $8.69
/pk 5, $1.74/eaKey Features
Fitting Head Angle
45 Degrees
Thread Size
1/4"-28
Thread Type
UNF
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25GF-BRASS-90DEGREE-5
Zoro #
G414481300
UPC #
681702231369
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-28
Details
Fitting Head Angle
45 Degrees
Thread Type
UNF
Material
Brass
Description
Brass Grease Fittingsare specialized connectors made of brass. These fittings are used in highly specialized applications that require significant resistance to rust and corrosion. The main function of these fittings is to ensure a safe and leak-free connection that allows efficient flow of fluids or gases.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.