
5 Pieces 1/8in-27 Zerks Grease Fitting Straight Steel Zinc, 5PK
Mfr # 5GF-STLZINC-STRAIGHT-5
Zoro # G814484895
product price: $3.99
/pk 5, $0.80/eaSold in multiples of 4 for $15.96
Key Features
Fitting Head Angle
Straight
Thread Type
NPT
Material
Steel
Fitting Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5GF-STLZINC-STRAIGHT-5
Zoro #
G814484895
UPC #
681702230867
Country of Origin
Multiple
Details
Fitting Head Angle
Straight
Thread Type
NPT
Material
Steel
Fitting Finish
Zinc Plated
Description
Steel Zinc Grease Fittings are a type of grease fittings that are made from steel and coated with a layer of zinc. This zinc coating provides a level of corrosion resistance, making these fittings suitable for a variety of industrial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.