50 Pieces M10-1.0 Zerks Grease Fitting Straight Steel Zinc, 50PK

  • Mfr # M10GF-STLZINC-STRAIGHT-50
  • Zoro # G814493965
product price: 
$
25.35
/pk of 50, $0.51/ea

Key Features

Fitting Head Angle
Straight
Thread Size
M10-1.0
Thread Type
Extra Fine
Fitting Finish
Zinc Plated
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M10GF-STLZINC-STRAIGHT-50
Zoro #
G814493965
UPC #
681702231789
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.0

Details

Fitting Head Angle
Straight
Thread Type
Extra Fine
Fitting Finish
Zinc Plated
Material
Steel

Description

Steel Zinc Grease Fittings are a type of grease fittings that are made from steel and coated with a layer of zinc. This zinc coating provides a level of corrosion resistance, making these fittings suitable for a variety of industrial applications.

Ratings & reviews