50 Pieces M10-1.50 Class 6 Acorn Nuts Zinc Clear, 50PK

  • Mfr # M10CACORNN6Z-50

  • Zoro # G514492794


product price:  $42.65
/pk 50, $0.85/ea

Key Features

Finish
Zinc Plated
Material Grade/Class
Class 6
Fastener Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M10CACORNN6Z-50
Zoro #
G514492794
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.5

Details

Finish
Zinc Plated
Material Grade/Class
Class 6
Fastener Thread Type
Coarse

Description

Acorn Nuts are designed to cover and protect the exposed end of a bolt or screw, providing a finished appearance and reducing the risk of injury from sharp edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.