
50 Pieces M4-0.70 ISO L 2.00-3.30 Aluminum Hex Rivet Nut, 50PK
Mfr # M4CHRNA/L-50
Zoro # G614497590
product price: $41.15
/pk 50, $0.82/eaKey Features
Thread Size
M4-0.7
Material
Aluminum
Finish
Plain
Grip Range
2 to 3.30 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4CHRNA/L-50
Zoro #
G614497590
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4-0.7
Details
Material
Aluminum
Finish
Plain
Grip Range
2 to 3.30 in
Description
Hex Rivet Nuts are for heavy duty applications with hexagonal holes. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.