Shop HUYETT
See all product information
Create Account
Rivet Nut, 5/16"-18 Thread Size, 0.528 in Flange Dia., .615 in L, Steel
- Mfr # BTI-CAT2-3118/B1
- Zoro # G400398025
product price:Â
$
1.15
/ea
Sold in multiples of 31 for
$35.65
Key Features
Body Texture
Smooth
Thread Size
5/16"-18
Drill Bit Size
1/2"
Material
Steel
Finish
Cadmium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTI-CAT2-3118/B1
- Zoro #
- G400398025
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/16"-18
- Drill Bit Size
- 1/2"
- Flange Diameter
- 0.528 in
- Overall Length
- .615 in
- Hole Size
- .500" (1/2)
Details
- Item
- Rivet Nut
- Body Texture
- Smooth
- Material
- Steel
- Finish
- Cadmium
- Grip Range
- Varies
- Rivet Standards
- Not Listed
- System of Measurement
- Inch
- End Type
- Open
- Material Grade
- 12L14/1215
Description
Blind Thrd Inserts-A-T Series. Rivet Nut Smooth CAT 5/16-18 UNC LCS CD
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.