
50 Pieces M8-1.0 Zerks Grease Fitting 45 Degree Steel Zinc, 50PK
Mfr # M8GF-STLZINC-45DEGREE-50
Zoro # G714497674
product price:Â $46.39
/pk 50, $0.93/eaKey Features
Fitting Head Angle
45 Degrees
Thread Size
M8-1.0
Thread Type
Fine
Fitting Finish
Zinc Plated
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M8GF-STLZINC-45DEGREE-50
Zoro #
G714497674
UPC #
681702231680
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.0
Details
Fitting Head Angle
45 Degrees
Thread Type
Fine
Fitting Finish
Zinc Plated
Material
Steel
Description
Steel Zinc Grease Fittings are a type of grease fittings that are made from steel and coated with a layer of zinc. This zinc coating provides a level of corrosion resistance, making these fittings suitable for a variety of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.