
500 Pieces 1/4-20x1-1/4in Star Drive Flat Head Trailer Floorboard Deck Scews Phos & Oil, 500PK
Mfr # 25C125SFBP-500
Zoro # G714425394
product price:Â $81.39
/pk 500, $0.16/eaKey Features
Fastener Length
1-1/4 in
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25C125SFBP-500
Zoro #
G714425394
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1-1/4 in
Details
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
Description
These screws are most commonly used on tralier or deck floorboard applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.