500 Pieces 1/8in-27 Zerks Grease Fitting Straight Hydraulic Brass, 500PK

  • Mfr # 5GF-BRASS-STRAIGHT-500

  • Zoro # G114485042


product price:  $374.99
/pk 500, $0.75/ea
Free Shipping & Returns

Key Features

Fitting Head Angle
Straight
Thread Type
NPT
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5GF-BRASS-STRAIGHT-500
Zoro #
G114485042
UPC #
681702231208
Country of Origin
Multiple

Details

Fitting Head Angle
Straight
Thread Type
NPT
Material
Brass

Description

Brass Grease Fittingsare specialized connectors made of brass. These fittings are used in highly specialized applications that require significant resistance to rust and corrosion. The main function of these fittings is to ensure a safe and leak-free connection that allows efficient flow of fluids or gases.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.