500 Pieces M10-1.0 Zerks Grease Fitting 45 Degree Steel Zinc, 500PK

  • Mfr # M10GF-STLZINC-45DEGREE-500
  • Zoro # G914494169
product price: 
$
321.99
/pk of 500, $0.64/ea
Free Shipping & Returns

Key Features

Fitting Head Angle
45 Degrees
Thread Size
M10-1.0
Thread Type
Extra Fine
Material
Steel
Fitting Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M10GF-STLZINC-45DEGREE-500
Zoro #
G914494169
UPC #
681702231857
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.0

Details

Fitting Head Angle
45 Degrees
Thread Type
Extra Fine
Material
Steel
Fitting Finish
Zinc Plated

Description

Steel Zinc Grease Fittings are a type of grease fittings that are made from steel and coated with a layer of zinc. This zinc coating provides a level of corrosion resistance, making these fittings suitable for a variety of industrial applications.

Ratings & reviews