
500 Pieces M20 Class 12 High Collar Split Lock Washer Plain, 500PK
Mfr # M20HCSLW12PL-500
Zoro # G214496788
product price: $267.99
/pk 500, $0.54/ea
Free Shipping & Returns
Key Features
Finish
Plain
Material Grade/Class
Class 12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M20HCSLW12PL-500
Zoro #
G214496788
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M20
Details
Finish
Plain
Material Grade/Class
Class 12
Description
High Collar Split Lock Washers are taller than than standard split lock washers and are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.