Shop BOLTSANDNUTS.COM
See all product information
Create Account
5/16"-18, 3 ft, 18-8 Stainless Steel, 5 PK
- Mfr # 31C3600RODSS-5
- Zoro # G414446873
product price:Â
$
45.25
/pk of 5, $9.05/ea
Key Features
Overall Length
3 ft
Material
18-8 Stainless Steel
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31C3600RODSS-5
- Zoro #
- G414446873
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 18-8 Stainless Steel
- Thread Type
- Coarse
Dimensions
- Thread Size
- 5/16"-18
- Overall Length
- 3 ft
Description
Fully threaded rods are used to join and stabilize structures or objects, often into ceilings or walls and used with coupling nuts in tension assemblies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.