5/16"-18, Steel, 0.428 in Wd, 1.11 in Lg, 50 PK

  • Mfr # 31CSWNPL/ST/T-50

  • Zoro # G014448345


product price:  $30.29
/pk 50, $0.61/ea

Key Features

Thread Size
5/16"-18
Material
Steel
Finish
Plain
Base Width
0.428 in
Base Length
1.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31CSWNPL/ST/T-50
Zoro #
G014448345
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Base Width
0.428 in
Base Length
1.11 in
Base Thickness
0.122 in
Pilot Height
0.075 in

Details

Material
Steel
Finish
Plain

Description

Single Tab Spot Weld Nuts are a type of industrial fastener that feature an optimum welding tab that will accommodate a variety of electrode sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.