Shop BOLTSANDNUTS.COM
See all product information
Create Account
5/16"-18, Steel, 0.62 in Wd, 0.969 in Lg, 1700 PK
- Mfr # 31CSWNPL/ST-1700
- Zoro # G114448450
product price:Â
$
701.99
/pk of 1700, $0.41/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Material
Steel
Finish
Plain
Base Width
0.62 in
Base Length
0.969 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31CSWNPL/ST-1700
- Zoro #
- G114448450
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Plain
Dimensions
- Thread Size
- 5/16"-18
- Base Width
- 0.62 in
- Base Length
- 0.969 in
- Base Thickness
- 0.135 in
- Pilot Height
- 0.075 in
Description
Single Tab Spot Weld Nuts are a type of industrial fastener that feature an optimum welding tab that will accommodate a variety of electrode sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.