
5/16"-18, Steel, Zinc Plated, 1700 PK
Mfr # 31CLSLN2Z-1700
Zoro # G314445655
product price:Â $267.99
/pk 1700, $0.16/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31CLSLN2Z-1700
Zoro #
G314445655
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Details
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Description
Large serrated hex flange nuts have serrated washers attached that distribute pressure and are able to provide sfficient grip onto the material it is being mounted to and thus resist loosening. When installing them they require less torque because of the angle of their surrations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.