
5/16"-18 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 10 PK
Mfr # 31C100EB2Z-10
Zoro # G814442147
product price:Â $9.59
/pk 10, $0.96/eaKey Features
Thread Size
5/16"-18
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31C100EB2Z-10
Zoro #
G814442147
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Fastener Length
1 in
Details
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Fastener Thread Style
Fully Threaded
Description
Elevator bolts are threaded fasteners consisting of a threaded shank and a thin round head. Theyare commonly used in the agricultural and industrial industries for attaching conveyor belts to buckets and other equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.