
5/16"-18 Thread Size, Plain 18-8 Stainless Steel, 2 in Lg, 275 PK
Mfr # 31C200THUMBSS-275
Zoro # G114449624
product price: $592.99
/pk 275, $2.16/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31C200THUMBSS-275
Zoro #
G114449624
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Fastener Length
2 in
Details
Material
18-8 Stainless Steel
Finish
Plain
Description
18-8 Stainless Steel Thumb Screws are a type of hand-tightening fastener with a great, non-magnetic, corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.