Knurled Head Thumbscrews, SS, PK5
- Mfr # FC7106-SS
- Zoro # G621684440
product price:Â
$
5.19
/pk of 5, $1.04/ea
Key Features
Thread Length
3/8 in
Screw Size
#8
Type
Thumb Screw
Head Type
Round
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7106-SS
- Zoro #
- G621684440
- UPC #
- -
- Country of Origin
- China
- Type
- Thumb Screw
- Head Type
- Round
- Material
- Stainless Steel
- System of Measurement
- Inch
- Head Shape
- Round
- Item
- Knurled Head Flared Collar Thumbscrews
- Head Material
- Stainless Steel
- Finish
- Plain
- Tip Material
- Stainless Steel
- Head Texture
- Knurled
- Grip Style
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Length
- 3/8 in
- Screw Size
- #8
- Wire Rope Length
- 11/16 in
- Shoulder Diameter
- 3/8 in
- Maximum Head Width
- 7/16 in
- Shoulder Length
- 1/8 in
- Fastener Length
- 11/16 in
- Maximum Head Height
- 3/16 in
- Head Thickness
- 0.188 in
- Thread Size
- #8-32
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #8-32, Fastener Length 11/16 in, Thread Length 3/8 in, Head Type Round, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Stainless Steel, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.