5/16 in Dia., 1-1/2 in L, Lead Alloy Plain, 200 PK

  • Mfr # 10-14X150WSALPL-200

  • Zoro # G814480903


product price:  $291.99
/pk 200, $1.46/ea
Free Shipping & Returns

Key Features

Material
Lead Alloy
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-14X150WSALPL-200
Zoro #
G814480903
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
5/16 in
Overall Length
1-1/2 in

Details

Material
Lead Alloy
Finish
Plain

Description

Wood Screw Anchors, also known as Lead Anchors, are a type of mechanical anchor used for light-duty applications in materials like brick, block, drywall, masonry, concrete, and of course, wood. A wood screw or similar item is inserted into the anchor, causing it to expand for a tight fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.