Shop ZORO SELECT
See all product information
Create Account
Long Lag Shield, 3/8" Dia, 3-1/2" L, Alloy Steel Zinc Yellow, 100 PK
- Mfr # 3756AEP
- Zoro # G7573607
product price:Â
$
356.99
/pk of 100, $3.57/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Finish
Zinc Yellow
Type
Pin
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3756AEP
- Zoro #
- G7573607
- UPC #
- -
- Country of Origin
- United States
- Item
- Long Lag Shield
- Material
- Alloy Steel
- Finish
- Zinc Yellow
- Type
- Pin
- Color
- Yellow
Dimensions
- Anchor Diameter
- 3/8"
- Overall Length
- 3-1/2"
Description
ExPansion Shield Anchors,3/8x3 1,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.