
5/16 in Dia., 3/4 in L, Lead Alloy Plain, 100 PK
Mfr # 10-14X75WSALPL-100
Zoro # G614480783
product price: $128.99
/pk 100, $1.29/ea
Free Shipping & Returns
Key Features
Material
Lead Alloy
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-14X75WSALPL-100
Zoro #
G614480783
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
5/16 in
Overall Length
3/4 in
Details
Material
Lead Alloy
Finish
Plain
Description
Wood Screw Anchors, also known as Lead Anchors, are a type of mechanical anchor used for light-duty applications in materials like brick, block, drywall, masonry, concrete, and of course, wood. A wood screw or similar item is inserted into the anchor, causing it to expand for a tight fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.