Shop MKT FASTENING

Screw Anchor, 1/2 in Dia., Hex, 5 in L, Steel Zinc Plated, 5 PK

  • Mfr # 4112500
  • Zoro # G411903829

product price: 
$
26.49
/pk of 5, $5.30/ea

Key Features

Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc-Plated
Head Type
Hex
Drive Type
External Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4112500
Zoro #
G411903829
UPC #
082275418148
Country of Origin
China
Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc-Plated
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
6,091 lb
Ultimate Tension Strength (4,000 psi Concrete)
6,358 lb
ICC Approved for Cracked Concrete
Yes
Seismic Approved
Yes
Edge Distance
1 3/4 in
Features
Required Hole Diameter Equals Anchor Diameter
Series
Sup-R Bolt
Material Grade/Class
Not Graded
Tip Type
Self-Tapping
Removable
Removable
Screw Anchor Type
Concrete Anchor
Countersink Angle
90 Degrees
Minimum Ultimate Shear Strength
3,054 lb
System of Measurement
Inch
Maximum Ultimate Shear Strength
6,091 lb
Industry Standards
ACI 318 Category 1, ICC ESR-4347, ICC ESR-5359
Maximum Ultimate Tension Strength
6,358 lb
Minimum Ultimate Tension Strength
4,077 lb
Shell Material
Steel
Traction Material
Steel

Dimensions

Anchor Diameter
1/2 in
Overall Length
5 in
Drill Bit Size
1/2 in
Minimum Installation Depth
4 1/4 in
Screw Size
1/2 in
Thread Length
5 in
Head Height
0.5 in
Head Width
0.75 in
Maximum Material Thickness
2 in
Wire Rope Length
5 in
Length
5 in
Fits Chest Size
Required Hole Diameter Equals Anchor Diameter

Description

Screw Anchor, Anchor Diameter 1/2 in, Screw Size 1/2 in, Overall Length 5 in, Thread Size Not Applicable, Thread Length 5 in, Head Type Hex, Head Width 0.75 in, Head Diameter Not Applicable, Head Height 0.5 in, Drive Type External Hex, Material Steel, Finish Zinc-Plated, Material Grade/Class Not Graded, Removable Removable, Compatible Material Concrete, Masonry, Drill Bit Size 1/2 in, Screw Anchor Type Concrete Anchor, System of Measurement Inch, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.