Shop BOLTSANDNUTS.COM
See all product information
Create Account
5/32in Dia 3/16in-1/4in 54 Grip - Dome Head Blind Rivets Stainless/Stainless Mandrel, 250PK
- Mfr # DHBRSS/54-250
- Zoro # G914494329
product price:Â
$
56.19
/pk of 250, $0.22/ea
Key Features
Body Material
18-8 Stainless Steel
Rivet Diameter
5/32 in
Grip Range
3/16 to 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DHBRSS/54-250
- Zoro #
- G914494329
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Rivet Diameter
- 5/32 in
Details
- Body Material
- 18-8 Stainless Steel
- Grip Range
- 3/16 to 1/4 in
Description
Dome Head Blind Rivets have a lower profile head that is approximately twice the diameter of the rivet body. This provides adequate bearing surface for nearly all applications where metals are being joined.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.