5/32in Dia 3/16in-1/4in 54 Grip - Oversized Head Blind Rivets Aluminum/Aluminum Mandrel, 3000PK

  • Mfr # OHBRAA/54-3000

  • Zoro # G514500321


product price:  $379.99
/pk 3000, $0.13/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Rivet Diameter
5/32 in
Grip Range
3/16 to 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OHBRAA/54-3000
Zoro #
G514500321
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in

Details

Body Material
Aluminum
Grip Range
3/16 to 1/4 in

Description

Oversize Head Blind Rivets have a larger head and are used in applications where a larger bearing surface is required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.