
5/8"-11, Grade 5, Zinc Plated, 425 PK
Mfr # 62CNHF5Z/FS-425
Zoro # G014503648
product price: $383.99
/pk 425, $0.90/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-11
Material Grade/Class
Grade 5
Finish
Zinc Plated
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62CNHF5Z/FS-425
Zoro #
G014503648
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-11
Details
Material Grade/Class
Grade 5
Finish
Zinc Plated
Thread Type
Coarse
Description
Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.