
5/8"-18, Grade 8, Phosphate and Oil, 15 PK
Mfr # 62FNHF8P/FS-15
Zoro # G814486431
product price: $28.35
/pk 15, $1.89/eaKey Features
Material Grade/Class
Grade 8
Finish
Phosphate and Oil
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62FNHF8P/FS-15
Zoro #
G814486431
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-18
Details
Material Grade/Class
Grade 8
Finish
Phosphate and Oil
Thread Type
Fine
Description
Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.