
5/8 in Dia, 3-1/2 in L, Zinc Die Cast Zinc Alloy, 50 PK
Mfr # 62LAGSHIELD/LONG-50
Zoro # G014502917
product price:Â $324.99
/pk 50, $6.50/ea
Free Shipping & Returns
Key Features
Material
Zinc Die Cast
Finish
Zinc Alloy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62LAGSHIELD/LONG-50
Zoro #
G014502917
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
5/8 in
Overall Length
3-1/2 in
Details
Material
Zinc Die Cast
Finish
Zinc Alloy
Description
Lag Shield Concrete Anchors are designed for medium duty anchoring into concrete, brick, and mortar. Lag Screws are used to expand the Lag Shield Anchor against the mating material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.