Shop BOLTSANDNUTS.COM

#6, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 900 PK

  • Mfr # 6D50SFHWS2Z-900
  • Zoro # G214464572

product price: 
$
62.45
/pk 900, $0.07/ea

Key Features

Flat Head
Slotted Drive
Screw Size
#6
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6D50SFHWS2Z-900
Zoro #
G214464572
UPC #
759762113229
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
1/2 in

Details

Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated

Description

Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.

Ratings & reviews