
#6, 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 900 PK
Mfr # 6D50PRHWS2Z-900
Zoro # G014464321
product price:Â $26.95
/pk 900, $0.03/eaKey Features
Round Head
Phillips Drive
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6D50PRHWS2Z-900
Zoro #
G014464321
UPC #
759762113519
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
1/2 in
Details
Head Type
Round
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Description
Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.