
#6-32 x 3/8 in Phillips Pan Machine Screw, Plain 410 Stainless Steel, 500 PK
Mfr # 6C37PPHMSSS/EXSEMS-500
Zoro # G114462241
product price:Â $167.99
/pk 500, $0.34/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
3/8 in
Material
410 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6C37PPHMSSS/EXSEMS-500
Zoro #
G114462241
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#6-32
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
410 Stainless Steel
Finish
Plain
Item
SEMS Machine Screw
Thread Style
Fully Threaded
Description
Phillips Pan External Sems machine screws essentially have a pre-assembled lock washer beneath the head of the screw which is free-spinning which saves time. External Tooth SEMS screws provide greater torsional resistance than internal tooth lock washers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.