#6, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 1875 PK

  • Mfr # 6D75SFHWS2Z-1875

  • Zoro # G114467697


product price:  $117.99
/pk 1875, $0.06/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
Screw Size
#6
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6D75SFHWS2Z-1875
Zoro #
G114467697
UPC #
759762114479
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
3/4 in

Details

Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated

Description

Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.