#6, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 2125 PK

  • Mfr # 6D62SFHWS2Z-2125

  • Zoro # G814465863


product price:  $124.99
/pk 2125, $0.06/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
Screw Size
#6
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6D62SFHWS2Z-2125
Zoro #
G814465863
UPC #
759762114462
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
5/8 in

Details

Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated

Description

Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products