#6, 5/8 in, Zinc Plated Steel Round Head Phillips Drive, 2125 PK

  • Mfr # 6D62PRHWS2Z-2125
  • Zoro # G514465934
product price: 
$
107.99
/pk of 2125, $0.05/ea
Free Shipping & Returns

Key Features

Round Head
Phillips Drive
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6D62PRHWS2Z-2125
Zoro #
G514465934
UPC #
759762114752
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
5/8 in

Details

Head Type
Round
Drive
Phillips
Material
Steel
Finish
Zinc Plated

Description

Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.