#6 x 1-1/4 in, Steel, Bugle Head Phillips Drive, 1250 PK

  • Mfr # 6D125SDSBH2Z/#2-1250

  • Zoro # G114487978


product price:  $85.15
/pk 1250, $0.07/ea
Free Shipping & Returns

Key Features

Bugle Head
Phillips Drive
Drilling Tip
Screw Size
#6
Fastener Length
1-1/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6D125SDSBH2Z/#2-1250
Zoro #
G114487978
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in

Details

Head Type
Bugle
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tip Type
Drilling

Description

The bugle head of these screws is a concave shape, which allows the screw to depress the drywall surface without breaking it making an easy countersink. These screws have a self-drilling point, which means they are sharp and can pierce through drywall without the need for pre-drilling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.