Zoro Homepage

#6 x 1 in, Steel, Flat Head Phillips Drive, 150 PK

  • Mfr # 6F100DSPBH2P-150

  • Zoro # G314484524


product price: $6.29
/pk 150, $0.04/ea
Sold in multiples of 2 for $12.58

Key Features

Flat Head
Phillips Drive
Pointed Tip
Material
Steel
Finish
Phosphate and Oil
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6F100DSPBH2P-150
Zoro #
G314484524
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
1 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Phosphate and Oil
Thread Type
Fine
Tip Type
Pointed

Description

The bugle head of these screws is a concave shape, which allows the screw to depress the drywall surface without breaking it making an easy countersink. These screws have a piercing point, which means they are sharp and can pierce through drywall without the need for pre-drilling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.