#6 x Steel, Bugle Head Phillips Drive, 4500 PK
- Mfr # 6D162SDSBH2Z/#2-4500
- Zoro # G714489532
product price:Â
$
291.99
/pk of 4500, $0.06/ea
Free Shipping & Returns
Key Features
Bugle Head
Phillips Drive
Drilling Tip
Screw Size
#6
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6D162SDSBH2Z/#2-4500
- Zoro #
- G714489532
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Bugle
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Tip Type
- Drilling
Dimensions
- Screw Size
- #6
Description
The bugle head of these screws is a concave shape, which allows the screw to depress the drywall surface without breaking it making an easy countersink. These screws have a self-drilling point, which means they are sharp and can pierce through drywall without the need for pre-drilling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.