
#7 x 1-1/2 in, Steel, Flat Head Phillips Drive, 1000 PK
Mfr # 7D150DSPBH2P-1000
Zoro # G114486377
product price: $72.79
/pk 1000, $0.07/eaKey Features
Flat Head
Phillips Drive
Pointed Tip
Material
Steel
Finish
Phosphate and Oil
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7D150DSPBH2P-1000
Zoro #
G114486377
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#7
Fastener Length
1-1/2 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Phosphate and Oil
Tip Type
Pointed
Thread Type
Coarse
Description
The bugle head of these screws is a concave shape, which allows the screw to depress the drywall surface without breaking it making an easy countersink. These screws have a piercing point, which means they are sharp and can pierce through drywall without the need for pre-drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.