#8, 1-1/2 in, Zinc Plated Steel Round Head Slotted Drive, 200 PK

  • Mfr # 8D150SRHWS2Z-200

  • Zoro # G314471593


product price:  $63.19
/pk 200, $0.32/ea

Key Features

Round Head
Slotted Drive
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8D150SRHWS2Z-200
Zoro #
G314471593
UPC #
759762112451
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
1-1/2 in

Details

Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated

Description

Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.