
#8, 2-1/2 in, Plain Brass Flat Head Phillips Drive, 1600 PK
Mfr # 8D250PFHWSB-1600
Zoro # G114469097
product price: $1,288.99
/pk 1600, $0.81/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#8
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8D250PFHWSB-1600
Zoro #
G114469097
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Details
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Description
Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.