
#8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK
Mfr # 8D400PFHWS2Z-50
Zoro # G314470640
product price:Â $18.65
/pk 50, $0.37/eaKey Features
Flat Head
Phillips Drive
Screw Size
#8
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8D400PFHWS2Z-50
Zoro #
G314470640
UPC #
759762111669
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
4 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Description
Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.