#8 x 1 in, Steel, Truss Head 250 PK
- Mfr # 8D100SDSMTH2Z/#2-250
- Zoro # G014504072
product price:Â
$
38.89
/pk of 250, $0.16/ea
Key Features
Truss Head
Drilling Tip
Screw Size
#8
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8D100SDSMTH2Z/#2-250
- Zoro #
- G014504072
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Truss
- Material
- Steel
- Finish
- Zinc Plated
- Tip Type
- Drilling
Dimensions
- Screw Size
- #8
- Fastener Length
- 1 in
Description
The modified truss head of these screws is a low-profile head with a large surface area. This design allows the screw to depress the drywall surface without breaking it, providing a clean, low-profile surface. These screws have a self-drilling point, which means they are sharp and can pierce through drywall without the need for pre-drilling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.