
#8 x 1 in, Steel, Truss Head 500 PK
Mfr # 8D100SDSMTH2Z/#2-500
Zoro # G814504050
product price: $84.89
/pk 500, $0.17/ea
Free Shipping & Returns
Key Features
Truss Head
Drilling Tip
Screw Size
#8
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8D100SDSMTH2Z/#2-500
Zoro #
G814504050
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
1 in
Details
Head Type
Truss
Material
Steel
Finish
Zinc Plated
Tip Type
Drilling
Description
The modified truss head of these screws is a low-profile head with a large surface area. This design allows the screw to depress the drywall surface without breaking it, providing a clean, low-profile surface. These screws have a self-drilling point, which means they are sharp and can pierce through drywall without the need for pre-drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.