Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8 x 3/4 in, Steel, Truss Head 9000 PK

  • Mfr # 8D75SDSMTH2Z/#2-9000

  • Zoro # G514504206


product price: $769.99
/pk 9000, $0.09/ea
Free Shipping & Returns

Key Features

Truss Head
Drilling Tip
Screw Size
#8
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8D75SDSMTH2Z/#2-9000
Zoro #
G514504206
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
3/4 in

Details

Head Type
Truss
Material
Steel
Finish
Zinc Plated
Tip Type
Drilling

Description

The modified truss head of these screws is a low-profile head with a large surface area. This design allows the screw to depress the drywall surface without breaking it, providing a clean, low-profile surface. These screws have a self-drilling point, which means they are sharp and can pierce through drywall without the need for pre-drilling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.