
80 Pieces 3/4in-10 Steel Square Nuts Zinc Clear, 80PK
Mfr # 75CSQN2Z-80
Zoro # G314466452
product price:Â $127.99
/pk 80, $1.60/ea
Free Shipping & Returns
Key Features
Dia./Thread Size
3/4"-10
Basic Material
Steel
Fastener Finish
Zinc Plated
Fastener Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75CSQN2Z-80
Zoro #
G314466452
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
3/4"-10
Details
Basic Material
Steel
Fastener Finish
Zinc Plated
Fastener Thread Type
Coarse
Description
Square Nuts are four-sided nuts that are designed for use with a square head bolt and flat washerwhichoffer greater surface contact with the part being fastened compared to a standard hex nut, and therefore provide greater resistance to loosening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.