
875 Pieces 1/4-10x3in Hex Lag Screws A307 Grade A Galvanized, 875PK
Mfr # 25D300HLG2G-875
Zoro # G614446000
product price:Â $280.99
/pk 875, $0.32/ea
Free Shipping & Returns
Key Features
Fastener Length
3 in
Finish
Galvanized
Thread Style
Partially Threaded
Thread Size
1/4"-10
Grade
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25D300HLG2G-875
Zoro #
G614446000
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3 in
Thread Size
1/4"-10
Details
Finish
Galvanized
Thread Style
Partially Threaded
Grade
Grade A
Description
Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.