A4, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 75 PK
- Mfr # M12C45HCSSS/A4-75
- Zoro # G114495621
product price:Â
$
250.99
/pk of 75, $3.35/ea
Free Shipping & Returns
Key Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M12C45HCSSS/A4-75
- Zoro #
- G114495621
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- A4
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
Dimensions
- Thread Size
- M12-1.75
- Fastener Length
- 45 mm
Description
A4-70 Stainless Steel Hex Cap Screws are a type of fastener often used in a variety of applications, including machinery, vehicles, and structural assemblies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.