Butt Splice Wire Connector, 18 AWG Max, Red, Heat Shrink Insulation, 600 V, 200 PK

  • Mfr # EL-2218-FBULLET-HSR-200

  • Zoro # G414505761


product price:  $30.29
/pk 200, $0.15/ea

Key Features

Type
Butt Splice
Color
Red
Maximum Wire Size
18 AWG
Insulation Material
Heat Shrink
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-2218-FBULLET-HSR-200
Zoro #
G414505761
UPC #
681702235503
Country of Origin
Multiple

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG

Details

Item
Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Heat Shrink
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Material
Heat Shrink

Description

These connectors have a heat shrink insulation sleeve that provides protection against moisture, corrosion, and electrical short circuits. When heat is applied to the terminals, the insulation sleeve shrinks and forms a tight seal around the wire, creating a secure and durable connection. Heat shrink terminals are commonly used in automotive, marine, and industrial electrical systems.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.