Shop BOLTSANDNUTS.COM
See all product information
Create Account
Cable Tie, 7-1/2 in L, White, Nylon, 50 lb Strength, 500 PK
- Mfr # ZIPTIE/7.6IN50LB/NYLON/WHITE-500
- Zoro # G814499363
product price:Â
$
39.55
/pk of 500, $0.08/ea
Key Features
Nominal Length
7-1/2 in
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZIPTIE/7.6IN50LB/NYLON/WHITE-500
- Zoro #
- G814499363
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Nominal Length
- 7-1/2 in
Details
- Item
- Cable Tie
- Color
- White
- Material
- Nylon
- Tensile Strength
- 50 lb
- Outdoor Use
- No
Description
Black Cable Ties are UV Resistant and are Recommened for Outdoor Applications. White Cable Ties are Recommened for Indoor Applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.